Zoro Homepage

Radial Seal Air Filter, 49966

  • Mfr # 49966

  • Zoro # G7713432


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Radial Seal Air Filter
CFM
700
Inside Diameter Bottom
7.45 in
Media
Cellulose
Outer Diameter
11.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49966
Zoro #
G7713432
UPC #
765809499669
Country of Origin
Unknown

Dimensions

Inside Diameter Bottom
7.45 in
Outer Diameter
11.9 in

Details

Air Filter Design
Radial Seal Air Filter
Item
Air Filter
CFM
700
Media
Cellulose

Description

Radial Seal Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.