Zoro Homepage

Radial Seal Inner Air, 46477

  • Mfr # 46477

  • Zoro # G7712504


product price: $60.89
/ea

Key Features

Air Filter Design
Radial Seal Inner Air
Material
Plastic
Inside Diameter Bottom
5.275 in
Media
Cellulose
Outer Diameter Top
6.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46477
Zoro #
G7712504
UPC #
765809464773
Country of Origin
Unknown

Dimensions

Inside Diameter Bottom
5.275 in
Outer Diameter Top
6.875 in
Outer Diameter Bottom
7.25 in

Details

Air Filter Design
Radial Seal Inner Air
Material
Plastic
Media
Cellulose
CFM
235

Description

Radial Seal Inner Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.