
Radial Seal Inner Air, 46923
Mfr # 46923
Zoro # G7712836
product price: $47.39
/eaKey Features
Air Filter Design
Radial Seal Inner Air
Material
Metal
Outer Diameter Top
7.245 in
Outer Diameter Bottom
4.765 in
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46923
Zoro #
G7712836
UPC #
765809469235
Country of Origin
Unknown
Dimensions
Outer Diameter Top
7.245 in
Outer Diameter Bottom
4.765 in
Inside Diameter Bottom
3.7 in
Details
Air Filter Design
Radial Seal Inner Air
Material
Metal
Media
Cellulose
Description
Radial Seal Inner Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.