Zoro Homepage

Radial Seal Inner Air, 49167

  • Mfr # 49167

  • Zoro # G7717282


product price: $32.85
/ea

Key Features

Air Filter Design
Radial Seal Inner Air
Material
Plastic
Outer Diameter Bottom
2.97 in
Media
Synthetic
Outer Diameter Top
1.641 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49167
Zoro #
G7717282
UPC #
765809491670
Country of Origin
Unknown

Dimensions

Outer Diameter Bottom
2.97 in
Outer Diameter Top
1.641 in
Inside Diameter Bottom
1.825 in

Details

Air Filter Design
Radial Seal Inner Air
Material
Plastic
Media
Synthetic

Description

Radial Seal Inner Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.