Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Seal Outer Air, 42738

  • Mfr # 42738

  • Zoro # G7713475


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Radial Seal Outer Air
Material
Plastic
Media
Cellulose
Outer Diameter
13 in
CFM
780
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42738
Zoro #
G7713475
UPC #
765809427389
Country of Origin
Unknown

Dimensions

Outer Diameter
13 in
Inside Diameter Bottom
6.75 in

Details

Air Filter Design
Radial Seal Outer Air
Material
Plastic
Media
Cellulose
CFM
780

Description

Radial Seal Outer Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.