Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Seal Outer Air, 46474

  • Mfr # 46474

  • Zoro # G7716966


product price: $68.15
/ea

Key Features

Air Filter Design
Radial Seal Outer Air
Inside Diameter Bottom
4.653 in
Media
Cellulose
Outer Diameter
9.062 in
CFM
290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46474
Zoro #
G7716966
UPC #
765809464742
Country of Origin
Unknown

Dimensions

Inside Diameter Bottom
4.653 in
Outer Diameter
9.062 in

Details

Air Filter Design
Radial Seal Outer Air
Media
Cellulose
CFM
290

Description

Radial Seal Outer Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.