
Radial Seal Outer Air, 46591
Mfr # 46591
Zoro # G7717982
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Radial Seal Outer Air
Inside Diameter Bottom
8.21 in
CFM
840
Outer Diameter
12.5 in
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46591
Zoro #
G7717982
UPC #
765809465916
Country of Origin
Unknown
Dimensions
Inside Diameter Bottom
8.21 in
Outer Diameter
12.5 in
Details
Air Filter Design
Radial Seal Outer Air
CFM
840
Media
Cellulose
Description
Radial Seal Outer Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.