
Radial Seal Outer Air, 46605
Mfr # 46605
Zoro # G7714193
product price: $80.65
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Radial Seal Outer Air
CFM
625
Inside Diameter Bottom
5.271 in
Outer Diameter
9.165 in
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46605
Zoro #
G7714193
UPC #
765809466050
Country of Origin
Unknown
Dimensions
Inside Diameter Bottom
5.271 in
Outer Diameter
9.165 in
Details
Air Filter Design
Radial Seal Outer Air
CFM
625
Media
Cellulose
Description
Radial Seal Outer Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.