Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Seal Outer Air, 49993

  • Mfr # 49993

  • Zoro # G7717553


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Radial Seal Outer Air
Inside Diameter Bottom
3.67 in
Outer Diameter Top
6.45 in
Media
Cellulose
Outer Diameter Bottom
6.397 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49993
Zoro #
G7717553
UPC #
765809499935
Country of Origin
Unknown

Dimensions

Inside Diameter Bottom
3.67 in
Outer Diameter Top
6.45 in
Outer Diameter Bottom
6.397 in

Details

Air Filter Design
Radial Seal Outer Air
Media
Cellulose

Description

Radial Seal Outer Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.