Spin-On Style, Synthetic Wire Backed Media, With Anti Drain Back Valve, Without Bypass Valve

  • Mfr # 51060XP

  • Zoro # G906129017


product price: $14.89
/ea

Key Features

Thread Size - Automotive Filters
13/16-16 Inch
Includes
Gasket Or Seal Included
Height
5-3/16 Inch
Gasket Thickness (in)
1/4 Inch
Outside Diameter (in)
3-11/16 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51060XP
Zoro #
G906129017
UPC #
765809216815
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
13/16-16 Inch
Height
5-3/16 Inch
Gasket Thickness (in)
1/4 Inch
Outside Diameter (in)
3-11/16 Inch

Details

Includes
Gasket Or Seal Included
Filter Media
Synthetic

Description

Spin-On Style; Synthetic Wire Backed Media; With Anti Drain Back Valve; Without Bypass Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.