Zoro Homepage

TOYOTA CELICA 94-99 WITHOUT BRACKET

  • Mfr # 33561

  • Zoro # G302112620


product price: $23.69
/ea

Key Features

Filter Design
0.13"
Inlet
0.13"
Micron Rating
0.13"
Outlet
0.13"
Outer Diameter Top
0.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33561
Zoro #
G302112620
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Outer Diameter Top
0.13"

Details

Filter Design
0.13"
Inlet
0.13"
Micron Rating
0.13"
Outlet
0.13"
Media
0.13"

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.