Shop WIX FILTERS
See all product information
Create Account
Toyota Yaris 1.0I 16V (1Sz-Fe) 1.3I 16V Air Filter, Wa6664
- Mfr # WA6664
- Zoro # G4138770
product price:Â
$
21.95
/ea
Key Features
Air Filter Design
Panel
Height
1-11/16 Inch
Width
4 9/16 in
Length (in)
10-1/4 Inch
Filter Media
Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA6664
- Zoro #
- G4138770
- UPC #
- 765809250437
- Country of Origin
- Unknown
- Air Filter Design
- Panel
- Filter Media
- Synthetic
Dimensions
- Height
- 1-11/16 Inch
- Width
- 4 9/16 in
- Length (in)
- 10-1/4 Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.