Zoro Homepage

Trans Filter, 51623

  • Mfr # 51623

  • Zoro # G7760418


product price: $32.15
/ea

Key Features

Micron Rating
25
Thread Size - Automotive Filters
1 5/16-12
Type
Full Flow
Fluid Type - Automotive Filters
Spin-On Transmission Filter
Thickness
0.415"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51623
Zoro #
G7760418
UPC #
765809516236
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
1 5/16-12
Thickness
0.415"
Outer Diameter Top
4.59"
Gasket Inside Diameter (in)
3.662"

Details

Micron Rating
25
Type
Full Flow
Fluid Type - Automotive Filters
Spin-On Transmission Filter
Burst Pressure-PSI
680
Media
Cellulose
Max Flow Rate
24-26 GPM

Description

Trans Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.