Zoro Homepage

Various Equipment Nelson 70459N

  • Mfr # 46482

  • Zoro # G700567138


product price: $74.45
/ea

Key Features

Air Filter Design
Air Filter
Material
Plastic
CFM
270
Media
Cellulose
Outer Diameter
7.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46482
Zoro #
G700567138
UPC #
765809464827
Country of Origin
Unknown

Dimensions

Outer Diameter
7.88 in

Details

Air Filter Design
Air Filter
Material
Plastic
CFM
270
Media
Cellulose

Description

Various Equipment Nelson 70459N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.