Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volvo 83-96 Air Filter, 46113

  • Mfr # 46113

  • Zoro # G4142690


product price: $16.99
/ea

Key Features

Air Filter Design
Air Filter Panel
Width
9.562"
Length
13.125 in
Media
Cellulose
CFM
210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46113
Zoro #
G4142690
UPC #
765809461130
Country of Origin
Unknown

Dimensions

Width
9.562"
Length
13.125 in

Details

Air Filter Design
Air Filter Panel
Item
Air Filter
Media
Cellulose
CFM
210

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.