Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volvo Equipment-Has Open Bottom That Req

  • Mfr # WF10011

  • Zoro # G600632653


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Filter Design
0.13"
Thickness
0.13"
Outer Diameter Top
0.13"
Gasket Inside Diameter (in)
0.13"
Media
0.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF10011
Zoro #
G600632653
UPC #
765809223158
Country of Origin
Unknown

Dimensions

Thickness
0.13"
Outer Diameter Top
0.13"
Gasket Inside Diameter (in)
0.13"
Outer Diameter Bottom
0.13"

Details

Filter Design
0.13"
Media
0.13"

Description

Volvo Equipment-Has Open Bottom That Req

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.