Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volvo Marine & Tk Engs, 51596

  • Mfr # 51596

  • Zoro # G5842309


product price: $25.55
/ea

Key Features

Filter Design
Spin-On Lube Filter
Micron Rating
35
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Thickness
0.200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51596
Zoro #
G5842309
UPC #
765809515963
Country of Origin
Unknown

Dimensions

Thickness
0.200 in
Gasket Inside Diameter (in)
2.462"
Gasket Outside Diameter (in)
2.834"
Outer Diameter Top
4.254 in

Details

Filter Design
Spin-On Lube Filter
Micron Rating
35
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Burst Pressure-PSI
340
Max Flow Rate
12-16 GPM
Media
Cellulose
By-Pass Valve Setting-PSI
13-19

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.