Zoro Homepage

Volvo Penta Marine Engs, 46670

  • Mfr # 46670

  • Zoro # G4143987


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Air Filter
Material
Metal
CFM
135
Outer Diameter Top
7.718 in
Inside Diameter Bottom
4.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46670
Zoro #
G4143987
UPC #
765809466708
Country of Origin
Unknown

Dimensions

Outer Diameter Top
7.718 in
Inside Diameter Bottom
4.015 in
Outer Diameter Bottom
4.221 in

Details

Air Filter Design
Air Filter
Material
Metal
CFM
135
Media
Cellulose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.