Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VORTOX HOUSING APPLICATIONS

  • Mfr # 42107

  • Zoro # G602077506


product price: $54.39
/ea

Key Features

Air Filter Design
Air Filter
Material
Metal
Outer Diameter
6.09 in
CFM
130
Inside Diameter Top
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42107
Zoro #
G602077506
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Outer Diameter
6.09 in
Inside Diameter Top
0.437 in
Inside Diameter Bottom
3 in

Details

Air Filter Design
Air Filter
Material
Metal
CFM
130
Media
Cellulose

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.