Zoro Homepage

Wix Air Filter, Wa10430

  • Mfr # WA10430

  • Zoro # G4144416


product price: $46.19
/ea

Key Features

Air Filter Design
Round
Height
6-1/4 Inch
Outside Diameter
2 Inch
Top Outside Diameter
2 Inch
Inside Diameter (in)
1-11/16 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA10430
Zoro #
G4144416
UPC #
10765809311388
Country of Origin
Unknown

Dimensions

Height
6-1/4 Inch
Outside Diameter
2 Inch
Top Outside Diameter
2 Inch
Inside Diameter (in)
1-11/16 Inch
Base Outside Diameter (in)
2 Inch
Flange Inside Diameter (in)
1-11/16 Inch

Details

Air Filter Design
Round
Filter Media
Wire Mesh

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.