
Wix Air Filter, Wa10715
Mfr # WA10715
Zoro # G9693569
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Air Filter Panel
Height
14.11"
Width
11.07"
Length
11.85 in
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA10715
Zoro #
G9693569
UPC #
10765809326900
Country of Origin
Unknown
Dimensions
Height
14.11"
Width
11.07"
Length
11.85 in
Details
Air Filter Design
Air Filter Panel
Media
Cellulose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.