Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIX Filters 51049 Heavy Duty Lube Filter

  • Mfr # W69-51049

  • Zoro # G403974622


product price: $33.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W69-51049
Zoro #
G403974622
UPC #
-
Country of Origin
China

Description

Wix cartridge metal canister lube filters protect the engine from premature wear by removing the abrasive contaminants in the engine lubricating system. They are made of pleated paper which arrests various types of suspended materials. They can easily be installed and requires very low maintenance.

Features
  • Includes gasket, mounting plate, center tube and inner element tube
  • Increased dirt-holding capacity
  • High particle size retention
  • Low oil flow restriction
  • Highly durable and reliable
Specification
  • Style - Spin-on lube filter
  • Service - Lube
  • Type - Full flow
  • Media - Paper
  • Height - 5.178
  • Outer diameter top - 3.66
  • Outer diameter bottom - Closed:
  • Thread size - 13/16-16
  • By-pass valve setting-psi - None
  • Beta ratio - 2/20=6/20
  • Burst pressure-psi - 260
  • Max flow rate - 9-11 gpm
  • Nominal micron rating - 21
  • Fits for various makes, models and years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.