Zoro Homepage
This item is Discontinued.
Wix Filters WIX Filters 57791 Spin-On Lube Filter W69-57791

WIX Filters 57791 Spin-On Lube Filter (Discontinued)

  • Mfr # W69-57791
  • Zoro # G603974705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W69-57791
Zoro #
G603974705
UPC #
765809577916
Country of Origin
China

Description

Wix spin-on lube filters protect the engine from premature wear by removing the abrasive contaminants in the engine lubricating system. They are made of pleated paper which arrests various types of suspended materials. They can easily be installed and requires very low maintenance.

Features
  • Includes gasket, mounting plate, center tube and inner element tube
  • Increased dirt-holding capacity
  • High particle size retention
  • Low oil flow restriction
  • Highly durable and reliable
  • Style - Spin-on lube filter
  • Service - Lube
  • Type - Full flow
  • Media - Paper/glass
  • Height - 10.382
  • Outer diameter top - 4
  • Thread size - 1 1/8-16
  • Beta ratio - 2/20=9/20
  • Burst pressure-psi - 340
  • Max flow rate - 18-20 gpm
  • Nominal micron rating - 16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.