Zoro Homepage

WIX FUEL FILTER

  • Mfr # WF10500

  • Zoro # G202112874


product price: $55.75
/ea

Key Features

Filter Design
Cartridge Fuel Metal Free Filter
Thickness
.14"
Type
Full Flow
Gasket Inside Diameter (in)
4.627"
Inside Diameter Bottom
1.672;in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF10500
Zoro #
G202112874
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Thickness
.14"
Gasket Inside Diameter (in)
4.627"
Inside Diameter Bottom
1.672;in
Inside Diameter Top
Closed:
Outer Diameter Top
4.124;in
Outer Diameter Bottom
4.079;in

Details

Filter Design
Cartridge Fuel Metal Free Filter
Item
Fuel Filter
Type
Full Flow
Media
Cellulose

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.