Zoro Homepage

WL10078 Engine Oil Filter

  • Mfr # WL10078

  • Zoro # G804270088


product price: $11.19
/ea

Key Features

Filter Design
Spin-On Lube Filter
Thread Size - Automotive Filters
20X1.5 MM
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Thickness
0.132 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL10078
Zoro #
G804270088
UPC #
76580930113
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
20X1.5 MM
Thickness
0.132 in
Gasket Inside Diameter (in)
2.173"
Gasket Outside Diameter (in)
2.423"
Outer Diameter Top
3.153 in

Details

Filter Design
Spin-On Lube Filter
Fluid Type - Automotive Filters
Lube
Item
Oil Filter
Type
Full Flow
By-Pass Valve Setting-PSI
12
Media
Cellulose

Description

WIX Oil Filters provide excellent engine protection using conventional, synthetic, or synthetic-blended motor oils, as recommended by the OE vehicle manufacturer, for normal and severe driving conditions such as stop and go traffic, dirt roads, construction sites, short trips, and interstate travel. WIX filters are recommended for OEM oil and filter change intervals, typically 3,750 to 10,000 miles, not to exceed 12 months. This filter traps up to 50% more dirt and contaminants than Protec with the best combination of capacity & efficiency for severe conditions. When applicable, WIX flexible silicone anti-drainback valve protects against dry engine starts past the traditional filter change interval. Laboratory Test Performance per ISO 454812 18 grams dirt (WIX 51515), 99% efficient at 23 microns (Based on WIX 51515, WIX 51356, WIX 57060)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.