Zoro Homepage

Xp Cartridge Lube Filter, 57203Xp

  • Mfr # 57203XP

  • Zoro # G7722715


product price: $11.35
/ea

Key Features

Includes
Gasket Or Seal Included
Height
2-15/16 Inch
Filter Media
Synthetic
Outside Diameter (in)
2-7/16 Inch
Gasket Thickness (in)
1/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57203XP
Zoro #
G7722715
UPC #
765809217041
Country of Origin
Unknown

Dimensions

Height
2-15/16 Inch
Outside Diameter (in)
2-7/16 Inch
Gasket Thickness (in)
1/8 Inch

Details

Includes
Gasket Or Seal Included
Filter Media
Synthetic

Description

Xp Cartridge Lube Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.