Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xp Cartridge Lube Filter, 57312Xp

  • Mfr # 57312XP

  • Zoro # G7722916


product price: $35.69
/ea

Key Features

Includes
Gasket Or Seal Included
Height
8-3/16 Inch
Gasket Thickness (in)
1/8 Inch
Filter Media
Synthetic
Top Outside Diameter (in)
4-1/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57312XP
Zoro #
G7722916
UPC #
765809217058
Country of Origin
Unknown

Dimensions

Height
8-3/16 Inch
Gasket Thickness (in)
1/8 Inch
Top Outside Diameter (in)
4-1/8 Inch
Bottom Outside Diameter (in)
3-1/4 Inch

Details

Includes
Gasket Or Seal Included
Filter Media
Synthetic

Description

Xp Cartridge Lube Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.