Zoro Homepage

Xp Lube Filter, 51358Xp

  • Mfr # 51358XP

  • Zoro # G7722812


product price: $17.99
/ea

Key Features

Thread Size - Automotive Filters
M20-1.50
Micron Rating
21 Micron
Includes
Bypass Valve Included, Gasket Or Seal Included
Height
2-3/4 Inch
Filter Media
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51358XP
Zoro #
G7722812
UPC #
765809252097
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
M20-1.50
Height
2-3/4 Inch
Gasket Thickness (in)
1/4 Inch
Outside Diameter (in)
2-11/16 Inch

Details

Micron Rating
21 Micron
Includes
Bypass Valve Included, Gasket Or Seal Included
Filter Media
Synthetic

Description

Xp Lube Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.