
Xp Lube Filter, 51365Xp
Mfr # 51365XP
Zoro # G7722882
product price: $10.65
/eaKey Features
Thread Size - Automotive Filters
M20-1.50
Includes
Bypass Valve Included, Gasket Or Seal Included
Height
2-9/16 Inch
Outside Diameter (in)
2-11/16 Inch
Filter Media
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51365XP
Zoro #
G7722882
UPC #
765809216891
Country of Origin
Unknown
Dimensions
Thread Size - Automotive Filters
M20-1.50
Height
2-9/16 Inch
Outside Diameter (in)
2-11/16 Inch
Gasket Thickness (in)
1/4 Inch
Details
Includes
Bypass Valve Included, Gasket Or Seal Included
Filter Media
Synthetic
Description
Xp Lube Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.