Zoro Homepage
This item is Discontinued.
Wix Filters Industrial Filter, D44A25Gav D44A25GAV

Industrial Filter, D44A25Gav (Discontinued)

  • Mfr # D44A25GAV
  • Zoro # G7760104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D44A25GAV
Zoro #
G7760104
UPC #
765809358966
Country of Origin
Unknown

Dimensions

Height
4-9/16 Inch
Bottom Outside Diameter (in)
2-1/16 Inch

Details

Filter Design
Cartridge
Micron Rating
25 Micron
Includes
Gasket Or Seal Included
Gasket Material
Fluoroelastomer in
Collapse Pressure (psi)
305 psi
Filter Media
Microglass

Description

Industrial Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.