(15x35x11 mm) 6200 Series Single Row Ball Bearing Double Sealed
- Mfr # 6202-2RS
- Zoro # G822965614
product price:Â
$
1.99
/ea
Sold in multiples of 5 for
$9.95
Key Features
System of Measurement
Metric
Bore Diameter
15 mm
Outside Diameter
35 mm
Ball Material
Alloy Steel
Outer Ring Width
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6202-2RS
- Zoro #
- G822965614
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 15 mm
- Outside Diameter
- 35 mm
- Outer Ring Width
- 11 mm
Details
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
Description
6202-2RS Single Row Deep Groove Ball Bearing, Double Sealed, 15x35x11 mm 6202-2RS is a 6200 series single row deep groove ball bearing with a 15 mm bore, 35 mm outside diameter, and 11 mm width. Double rubber seals retain grease and reduce contamination entry. Designed for radial loads and light axial loads in standard industrial applications. Product Specifications: Bearing Type: Single Row Deep Groove Ball Bearing Part Number: 6202-2RS Series: 6200 Inner Diameter (ID): 15 mm Outer Diameter (OD): 35 mm Width (W): 11 mm Closure: Double Rubber Sealed Precision Rating: ABEC 1 Applications: Electric motors, pumps, fans, conveyors, machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.