Shop WJB BEARINGS
See all product information
Create Account
5200 Series Open Double Row Angular Contact Ball Bearing - (75x130x41.30 mm)
- Mfr # 5215
- Zoro # G423940119
product price:Â
$
97.99
/ea
Key Features
Bearing Material
Chrome Steel
Outside Dia.
130 mm
Width
41.3 mm
Bore Dia.
75 mm
ABEC Tolerance
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5215
- Zoro #
- G423940119
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Dia.
- 130 mm
- Width
- 41.3 mm
- Bore Dia.
- 75 mm
Details
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Cage Material
- Chrome Steel
- Type
- Open
Description
5215 is a 5200 series open double row angular contact ball bearing with a 75 mm bore, 130 mm outside diameter, and 41.30 mm width. Manufactured with two rows of steel balls and angular contact raceways to handle combined radial and axial loads in larger rotating assemblies. The open design allows direct lubrication access and is best used in protected housings, gear cases, or equipment with a planned lubrication system. Commonly used in gearboxes, machine tools, pumps, drive shafts, and heavy-duty industrial machinery. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5215 Series: 5200 Series Inner Diameter (ID): 75 mm Outer Diameter (OD): 130 mm Width (W): 41.30 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Gearboxes Machine tools Pumps Drive shafts Heavy-duty industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.