Shop WJB BEARINGS
See all product information
Create Account
5300 Series Open Double Row Angular Contact Ball Bearing - (25x62x25.40 mm)
- Mfr # 5305
- Zoro # G723940123
product price:Â
$
17.49
/ea
Key Features
Cage Material
Chrome Steel
Bearing Material
Chrome Steel
Width
25.4 mm
Outside Dia.
62 mm
Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5305
- Zoro #
- G723940123
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Type
- Open
- ABEC Tolerance
- ABEC-1
Dimensions
- Width
- 25.4 mm
- Outside Dia.
- 62 mm
- Bore Dia.
- 25 mm
Description
5305 is a 5300 series open double row angular contact ball bearing with a 25 mm bore, 62 mm outside diameter, and 25.40 mm width. Built with a medium-duty 5300 series cross-section, two rows of steel balls, and angular contact raceways to support radial loads together with axial loads from both directions. The open construction allows direct lubrication access and is best suited for protected housings, gear cases, or equipment with a planned lubrication system. Commonly used in gearboxes, pumps, machine tools, drive shafts, and industrial machinery. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5305 Series: 5300 Series Inner Diameter (ID): 25 mm Outer Diameter (OD): 62 mm Width (W): 25.40 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Gearboxes Pumps Machine tools Drive shafts Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.