Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals - (3x7x3 mm)
- Mfr # 683-2RS
- Zoro # G923939958
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Material
Chrome Steel
Bearing Material
Chrome Steel
ABEC Tolerance
ABEC-1
Single Row/Double Row
Single
Outside Dia.
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683-2RS
- Zoro #
- G923939958
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Single Row/Double Row
- Single
- Seal/Shield Type
- Double Seals
Dimensions
- Outside Dia.
- 7 mm
- Width
- 3 mm
- Bore Dia.
- 3 mm
Description
683-2RS is a 680 miniature series double sealed single row deep groove radial ball bearing with a 3 mm bore, 7 mm outside diameter, and 3 mm width. Designed with an ultra-compact profile, precision-ground raceways, and steel balls for stable rotation in small precision assemblies. Double rubber seals help retain grease inside the bearing and support reliable operation in miniature equipment with regular motion. Commonly used in RC cars, micro motors, model equipment, small robotics, and compact mechanisms. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 683-2RS Series: 680 Miniature Series Inner Diameter (ID): 3 mm Outer Diameter (OD): 7 mm Width (W): 3 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC cars Micro motors Model equipment Small robotics Compact mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.