Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals - (5x19x6 mm)
- Mfr # 635-2RS
- Zoro # G623939821
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
ABEC Tolerance
ABEC-1
Seal/Shield Type
Double Seals
Bore Dia.
5 mm
Single Row/Double Row
Single
Outside Dia.
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635-2RS
- Zoro #
- G623939821
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Dia.
- 5 mm
- Outside Dia.
- 19 mm
- Width
- 6 mm
Details
- ABEC Tolerance
- ABEC-1
- Seal/Shield Type
- Double Seals
- Single Row/Double Row
- Single
- Bearing Material
- Chrome Steel
- Material
- Chrome Steel
Description
635-2RS is a 630 miniature series double sealed single row deep groove radial ball bearing with a 5 mm bore, 19 mm outside diameter, and 6 mm width. Built with precision-ground raceways and steel balls for smooth rotation in compact mechanical assemblies. Double rubber seals help retain grease inside the bearing and support dependable operation in small enclosed equipment with frequent motion. Commonly used in RC vehicles, small electric motors, 3D printers, miniature pumps, and hobby machinery. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 635-2RS Series: 630 Miniature Series Inner Diameter (ID): 5 mm Outer Diameter (OD): 19 mm Width (W): 6 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC vehicles Small electric motors 3D printers Miniature pumps Hobby machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.