Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Cone, Single Row, ID 1.7960 x W 1.0000 in
- Mfr # 25590
- Zoro # G224972753
product price:Â
$
20.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25590
- Zoro #
- G224972753
- UPC #
- -
- Country of Origin
- China
Description
25590 is a single row open tapered roller bearing cone with a 1.7960 inch bore and 1.0000 inch cone width. Built with tapered rollers and a cone raceway to support heavy radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The 1.0000 inch wide cone profile provides stable support for heavy wheel-end, trailer, and machinery axle assemblies that use serviceable tapered bearing components. Commonly used in heavy truck axles, agricultural machinery, utility trailers, industrial hubs, and heavy-duty equipment axles. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: 25590 Series: Inch Tapered Roller Cone Inner Diameter (ID): 1.7960 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 1.0000 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Utility trailers Industrial hubs Heavy-duty equipment axles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.