Taper Roller Bearing-Cone, Single Row, ID 2.0625 x W 1.1930 in
- Mfr # 3767
- Zoro # G924972930
product price:Â
$
29.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3767
- Zoro #
- G924972930
- UPC #
- -
- Country of Origin
- China
Description
3767 is a single row open tapered roller bearing cone with a 2.0625 inch bore and 1.1930 inch cone width. Built with tapered rollers and a cone raceway to support heavy radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The wide cone profile provides stable support for serviceable wheel hub, gearbox, and axle repair applications where separate cone and cup components are installed together. Commonly used in automotive wheel hubs, industrial gearboxes, trailer wheel repair, agricultural equipment, and heavy-duty machinery hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: 3767 Series: Inch Tapered Roller Cone Inner Diameter (ID): 2.0625 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 1.1930 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Industrial gearboxes Trailer wheel repair Agricultural equipment Heavy-duty machinery hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.