Shop WJB BEARINGS
See all product information
Create Account
Taper Roller Bearing-Cone, Single Row, ID 2.6250 x W 1.5100 in
- Mfr # HM212049
- Zoro # G324972820
product price:Â
$
36.75
/ea
Key Features
Bore Dia. (In.)
2-5/8 in
Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM212049
- Zoro #
- G324972820
- UPC #
- -
- Country of Origin
- China
- Item
- Taper Roller Bearing-Cone
- Material
- Chrome Steel
Dimensions
- Bore Dia. (In.)
- 2-5/8 in
Description
HM212049 is a single row open tapered roller bearing cone with a 2.6250 inch bore and 1.5100 inch cone width. Built with tapered rollers and a cone raceway to support heavy radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The wide cone construction provides stable load support for heavy-duty wheel-end, axle, and construction equipment assemblies that use matched tapered bearing components. Commonly used in heavy truck axles, construction equipment, heavy trailer repair, machinery hubs, and equipment axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: HM212049 Series: Inch Tapered Roller Cone Inner Diameter (ID): 2.6250 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 1.5100 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Construction equipment Heavy trailer repair Machinery hubs Equipment axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.