Shop WJB BEARINGS
See all product information
Create Account
Taper Roller Bearing-Cup, Single Row, OD 2.5000 x W 0.6250 inch
- Mfr # 15250
- Zoro # G524972767
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Material
Chrome Steel
Outside Dia. (In.)
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15250
- Zoro #
- G524972767
- UPC #
- -
- Country of Origin
- China
- Item
- Taper Roller Bearing-Cup
- Material
- Chrome Steel
Dimensions
- Outside Dia. (In.)
- 2-1/2 in
Description
15250 is a single row open tapered roller bearing cup with a 2.5000 inch outside diameter and 0.6250 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it handles radial loads and axial loads in one direction. The cup seats into the housing or wheel hub and pairs with a compatible cone to form a complete tapered bearing assembly for serviceable wheel-end and axle applications. Commonly used in trailer axles, automotive wheel hubs, utility trailers, trailer wheel repair, and light-duty machinery hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: 15250 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 2.5000 inch Width (W): 0.6250 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Trailer axles Automotive wheel hubs Utility trailers Trailer wheel repair Light-duty machinery hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.