Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Cup, Single Row, OD 4.9375 x W 0.7813 inch
- Mfr # 27620
- Zoro # G624972896
product price:Â
$
19.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27620
- Zoro #
- G624972896
- UPC #
- -
- Country of Origin
- China
Description
27620 is a single row open tapered roller bearing cup with a 4.9375 inch outside diameter and 0.7813 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it handles heavy radial loads and axial loads in one direction. The large outside diameter provides strong housing support for heavy wheel-end, axle, and equipment assemblies using matched tapered bearing components. Commonly used in truck wheel hubs, agricultural equipment, trailer wheel repair, heavy-duty machinery hubs, and equipment axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: 27620 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 4.9375 inch Width (W): 0.7813 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Truck wheel hubs Agricultural equipment Trailer wheel repair Heavy-duty machinery hubs Equipment axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.