Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 1.5000 x OD 2.5625 x W 0.7100 in
- Mfr # LM29748/LM29710
- Zoro # G924972749
product price:Â
$
15.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM29748/LM29710
- Zoro #
- G924972749
- UPC #
- -
- Country of Origin
- China
Description
LM29748/LM29710 is a single row open tapered roller bearing set with a 1.5000 inch bore, 2.5625 inch outside diameter, and 0.7100 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The matched tapered roller assembly provides serviceable support for wheel-end, axle, and compact machinery applications that require combined load handling. Commonly used in automotive wheel hubs, trailer axles, agricultural equipment, machinery hubs, and equipment axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: LM29748/LM29710 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.5000 inch Outer Diameter (OD): 2.5625 inch Width (W): 0.7100 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Agricultural equipment Machinery hubs Equipment axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.