Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 2.1654 x OD 3.5433 x W 0.9843 in
- Mfr # JLM506849A/JLM506811
- Zoro # G324972950
product price:Â
$
33.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JLM506849A/JLM506811
- Zoro #
- G324972950
- UPC #
- -
- Country of Origin
- China
Description
JLM506849A/JLM506811 is a single row open tapered roller bearing set with a 2.1654 inch bore, 3.5433 inch outside diameter, and 0.9843 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The matched cone-and-cup assembly provides stable serviceable support for wheel-end, axle, and machinery hub applications where combined load handling is required. Commonly used in truck wheel hubs, agricultural machinery, trailer axle repair, industrial equipment, and equipment hub assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: JLM506849A/JLM506811 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 2.1654 inch Outer Diameter (OD): 3.5433 inch Width (W): 0.9843 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Truck wheel hubs Agricultural machinery Trailer axle repair Industrial equipment Equipment hub assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.