Taper Roller Bearing-Set, Single Row, ID 2.2500 x OD 3.8125 x W 0.8268 in
- Mfr # 387A/382A
- Zoro # G924973005
product price:Â
$
20.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387A/382A
- Zoro #
- G924973005
- UPC #
- -
- Country of Origin
- China
Description
387A/382A is a single row open tapered roller bearing set with a 2.2500 inch bore, 3.8125 inch outside diameter, and 0.8268 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The matched tapered bearing design provides serviceable support for truck hub, agricultural, and trailer axle repair applications where combined load handling is required. Commonly used in truck wheel hubs, agricultural machinery, trailer axle repair, heavy-duty equipment hubs, and industrial axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 387A/382A Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 2.2500 inch Outer Diameter (OD): 3.8125 inch Width (W): 0.8268 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Truck wheel hubs Agricultural machinery Trailer axle repair Heavy-duty equipment hubs Industrial axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.