Taper Roller Bearing-Set, Single Row, ID 2.4700 x OD 3.9370 x W 1.0000 in
- Mfr # 28995/28921
- Zoro # G624973046
product price:Â
$
39.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28995/28921
- Zoro #
- G624973046
- UPC #
- -
- Country of Origin
- China
Description
28995/28921 is a single row open tapered roller bearing set with a 2.4700 inch bore, 3.9370 inch outside diameter, and 1.0000 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The matched cone-and-cup design provides strong support for heavy-duty hub, axle, and machinery assemblies where tapered roller load handling is required. Commonly used in heavy truck axles, agricultural machinery, industrial gearboxes, equipment hubs, and heavy-duty axle repairs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 28995/28921 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 2.4700 inch Outer Diameter (OD): 3.9370 inch Width (W): 1.0000 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Industrial gearboxes Equipment hubs Heavy-duty axle repairs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.