Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 2.5000 x OD 4.3307 x W 0.8661 in
- Mfr # 395/394A
- Zoro # G224972937
product price:Â
$
43.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 395/394A
- Zoro #
- G224972937
- UPC #
- -
- Country of Origin
- China
Description
395/394A is a single row open tapered roller bearing set with a 2.5000 inch bore, 4.3307 inch outside diameter, and 0.8661 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The large outside diameter and matched tapered raceway design provide dependable serviceable support for heavy-duty hub, axle, and machinery assemblies. Commonly used in heavy truck axles, agricultural machinery, trailer axle repair, industrial hubs, and heavy-duty equipment wheel ends. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 395/394A Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 2.5000 inch Outer Diameter (OD): 4.3307 inch Width (W): 0.8661 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Trailer axle repair Industrial hubs Heavy-duty equipment wheel ends
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.