Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 2.6875 x OD 5.3750 x W 1.6250 in
- Mfr # 642/632
- Zoro # G924972985
product price:Â
$
54.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 642/632
- Zoro #
- G924972985
- UPC #
- -
- Country of Origin
- China
Description
642/632 is a single row open tapered roller bearing set with a 2.6875 inch bore, 5.3750 inch outside diameter, and 1.6250 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The matched tapered roller design provides stable serviceable support for heavy wheel-end, axle, and rotating shaft assemblies where combined load handling is required. Commonly used in heavy truck axles, agricultural machinery, construction equipment, industrial hubs, and heavy-duty equipment repairs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 642/632 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 2.6875 inch Outer Diameter (OD): 5.3750 inch Width (W): 1.6250 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Construction equipment Industrial hubs Heavy-duty equipment repairs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.