Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 3.6250 x OD 7.1250 x W 1.8750 in
- Mfr # 778/772
- Zoro # G024972908
product price:Â
$
183.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 778/772
- Zoro #
- G024972908
- UPC #
- -
- Country of Origin
- China
Description
778/772 is a single row open tapered roller bearing set with a 3.6250 inch bore, 7.1250 inch outside diameter, and 1.8750 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The large outside diameter and wide matched assembly provide strong serviceable support for heavy wheel-end, trailer axle, and industrial machinery applications. Commonly used in heavy truck axles, industrial machinery, construction equipment, heavy trailer repair, and equipment wheel-end assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 778/772 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 3.6250 inch Outer Diameter (OD): 7.1250 inch Width (W): 1.8750 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Industrial machinery Construction equipment Heavy trailer repair Equipment wheel-end assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.