Shop WJB BEARINGS
See all product information
Create Account
Taper Roller Bearing-Set, Single Row, ID 4.1250 x OD 7.1250 x W 1.8750 in
- Mfr # 782/772
- Zoro # G424973024
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome Steel
Outside Dia. (In.)
7-1/8 in
Bore Dia. (In.)
4-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 782/772
- Zoro #
- G424973024
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Steel
- Item
- Taper Roller Bearing-Set
Dimensions
- Outside Dia. (In.)
- 7-1/8 in
- Bore Dia. (In.)
- 4-1/8 in
Description
782/772 is a single row open tapered roller bearing set with a 4.1250 inch bore, 7.1250 inch outside diameter, and 1.8750 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The large bore and wide matched cone-and-cup design provide dependable support for heavy-duty axle, hub, and rotating shaft assemblies. Commonly used in heavy truck axles, agricultural machinery, construction equipment, industrial equipment, and heavy-duty trailer repairs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 782/772 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 4.1250 inch Outer Diameter (OD): 7.1250 inch Width (W): 1.8750 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Construction equipment Industrial equipment Heavy-duty trailer repairs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.