Shop WJB BEARINGS
See all product information
Create Account
WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Shields- (0.3125x0.8750x0.2813 in
- Mfr # WR1603-ZZ
- Zoro # G524972750
product price:Â
$
1.65
/ea
Sold in multiples of 10 for
$16.50
Key Features
ABEC Rating
ABEC-1
Outside Diameter
7/8 in
Bearing Material
Chrome Steel
Bore Diameter
0.312 in
Number of Rows
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1603-ZZ
- Zoro #
- G524972750
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- Item
- Radial Ball Bearing
- Closure
- Double Shields
Dimensions
- Outside Diameter
- 7/8 in
- Bore Diameter
- 0.312 in
Description
Similar to: 1603-ZZ, WR1603-ZZ is a WR1600 Series double shielded single row radial ball bearing with a 0.3125 inch bore, 0.8750 inch outside diameter, and 0.2813 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while keeping rotational drag lower than contact seals, making this bearing suitable for clean or enclosed compact equipment. Commonly used in small electric motors, pulleys, hobby drive systems, precision tools, and light-duty mechanical assemblies. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1603-ZZ Series: WR1600 Series Inner Diameter (ID): 0.3125 inch Outer Diameter (OD): 0.8750 inch Width (W): 0.2813 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small electric motors Pulleys Hobby drive systems Precision tools Light-duty mechanical assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.