Shop WJB BEARINGS
See all product information
Create Account
WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Shields- (0.7500x1.7500x0.5000 in
- Mfr # WR1635-ZZ
- Zoro # G624972797
product price:Â
$
4.49
/ea
Sold in multiples of 4 for
$17.96
Key Features
ABEC Rating
ABEC-1
Number of Rows
Single
Closure
Double Shields
Bearing Material
Chrome Steel
Outside Diameter
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1635-ZZ
- Zoro #
- G624972797
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
- Closure
- Double Shields
- Bearing Material
- Chrome Steel
- Item
- Radial Ball Bearing
Dimensions
- Outside Diameter
- 1-3/4 in
- Bore Diameter
- 3/4 in
Description
Similar to: 1635-ZZ, WR1635-ZZ is a WR1600 Series double shielded single row radial ball bearing with a 0.7500 inch bore, 1.7500 inch outside diameter, and 0.5000 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while keeping rotational drag lower than contact seals, making this bearing suitable for clean or enclosed 0.7500 inch shaft applications. Commonly used in small electric motors, pulleys, fan assemblies, light-duty gearboxes, and shaft-driven machinery. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1635-ZZ Series: WR1600 Series Inner Diameter (ID): 0.7500 inch Outer Diameter (OD): 1.7500 inch Width (W): 0.5000 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small electric motors Pulleys Fan assemblies Light-duty gearboxes Shaft-driven machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.